Zoro Homepage

Floor Mount Scullery Sink, Stainless Steel Bowl Size 10" x 14"

  • Mfr # K7-CS-21

  • Zoro # G9906407


product price: $1,809.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7-CS-21
Zoro #
G9906407
UPC #
747545139139
Country of Origin
United States

Dimensions

Overall Length
58 in
Overall Width
19 1/2 in
Overall Height
42 1/2 in
Bowl Size
14 in x 10 in
Bowl Depth
10 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Work Surface Height
36 1/2 in
Drainboard Length
12 in
Bowl Length
14 in
Bowl Width
10 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Back Splash
Yes
Side Splash
no
Number of Stations
3
Gauge
18 ga
Standards
NSF
Drain Opening
3 in
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Faucet Mounting Centers
8 in
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Finish
Satin
Includes Drainboard
Yes
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
No
Sink Material
Stainless Steel
Sink Base Type
Frame
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Number of Faucet Holes
2
Mounting Type - Sinks
Floor
Drainboard Location
Left Side/Right Side
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Series
Convience Store Sink
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
2
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Faucets
0

Description

Lavatory Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Silver,Overall Length 58 In.,Overall Width 19-1/2 In.,Overall Height 36 In.,Bowl Size 10 In. x 14 In. x 10 In.,Bowl Depth 10 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 18,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.