Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 10" x 14"

  • Mfr # K7-CS-22

  • Zoro # G9906391


product price: $1,920.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7-CS-22
Zoro #
G9906391
UPC #
747545139146
Country of Origin
United States

Dimensions

Overall Length
70 in
Overall Width
19 1/2 in
Overall Height
42 1/2 in
Bowl Size
14 in x 10 in
Bowl Depth
10 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Work Surface Height
36 1/2 in
Bowl Width
10 in
Drainboard Length
18 in
Bowl Length
14 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Kitchen Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Standards
NSF
Drain Opening
3 in
Side Splash
no
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Gauge
18 ga
Number of Stations
3
Back Splash
Yes
Faucet Mounting Centers
8 in
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Includes Drain Pipe
Drain Pipe Not Included
Series
Convience Store Sink
Number of Drainboards
2
Includes Drainboard
Yes
Sink Base Type
Frame
Drainboard Location
Left Side/Right Side
ADA Compliance
No
Mounting Location - Faucet
Splash
Number of Faucet Holes
2
Includes Faucet
Faucet Not Included
Includes Side Splash
Side Splash Not Included
Sink Type
Kitchen
Finish
Satin
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Work Table
No
Faucet Mounting Location
Splash
Number of Bowls
3
Number of Faucet Mounting Holes
2
Number of Faucets
0

Description

Lavatory Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Silver,Overall Length 70 In.,Overall Width 19-1/2 In.,Overall Height 36 In.,Bowl Size 10 In. x 14 In. x 10 In.,Bowl Depth 10 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 18,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.