Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 14" x 16" x 12"

  • Mfr # K7-CS-29

  • Zoro # G9906382


product price: $2,179.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7-CS-29
Zoro #
G9906382
UPC #
747545139160
Country of Origin
United States

Dimensions

Overall Length
70 in
Overall Width
21 1/2 in
Overall Height
42 1/2 in
Bowl Size
16 in x 14 in
Bowl Depth
12 in
Back Splash Height
8 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Work Surface Height
36 1/2 in
Bowl Width
14 in
Drainboard Length
12 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Kitchen Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Drain Opening
3 in
Standards
NSF
Number of Stations
3
Faucet Mounting Centers
8 in
Side Splash
no
Gauge
18 ga
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Series
Convience Store Sink
Drainboard Location
Left Side/Right Side
Includes Back Splash
Back Splash Included
ADA Compliance
No
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Includes Drainboard
Yes
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Finish
Satin
Includes Work Table
No
Number of Drainboards
2
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Bowls
3
Number of Faucets
0

Description

Lavatory Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Silver,Overall Length 70 In.,Overall Width 21-1/2 In.,Overall Height 36 In.,Bowl Size 14 In. x 16 In. x 12 In.,Bowl Depth 12 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 18,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.