Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20"

  • Mfr # 9-2-36-24R

  • Zoro # G9851527


product price: $2,843.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2-36-24R
Zoro #
G9851527
UPC #
747545105196
Country of Origin
United States

Dimensions

Overall Length
64 in
Overall Width
27 in
Overall Height
42 in
Bowl Size
16 in x 20 in
Bowl Depth
12 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Length
16 in
Bowl Width
20 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
2
Number of Holes
2
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Standards
NSF
Side Splash
no
Gauge
18 ga
Back Splash
Yes
Number of Stations
2
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Includes Work Table
No
Series
Super Saver
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Finish
Satin
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
1
Sink Type
Kitchen
Includes Drainboard
Yes
Sink Base Type
Frame
Includes Faucet
Faucet Not Included
Drainboard Location
Right Side
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Bowls
2

Description

Scullery Sink,64"x27"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.