Floor Mount Scullery Sink, Stainless Steel Bowl Size 18" x 24"

  • Mfr # FC-3-1824-18RL-X

  • Zoro # G9964525


product price:  $2,378.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-3-1824-18RL-X
Zoro #
G9964525
UPC #
747545128638
Country of Origin
China

Dimensions

Overall Length
90 in
Overall Width
30 in
Overall Height
43 in
Bowl Size
18 in x 24 in
Bowl Depth
14 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
24 in
Bowl Length
18 in
Work Surface Height
37 in
Drainboard Length
18 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Gauge
16 ga
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Faucet Mounting Centers
8 in
Standards
NSF
Number of Stations
3
Back Splash
Yes
Side Splash
no
Drain Opening
3 1/2 in
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Includes Drainboard
Yes
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Sink Type
Kitchen
Number of Drainboards
2
Finish
Satin
Number of Faucet Holes
2
Series
Economy Sink
Indoor/Outdoor Usage
Indoor
Drainboard Location
Left Side/Right Side
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Sink Base Type
Frame
Includes Work Table
No
Number of Faucets
0
Number of Faucet Mounting Holes
2
Number of Bowls
3
Faucet Mounting Location
Splash

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 3 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Right And Left Drainboards, Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.