Floor Mount Scullery Sink, Stainless Steel Bowl Size 18" x 24"

  • Mfr # FC-3-1824-24RL-X

  • Zoro # G9964516


product price:  $2,622.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-3-1824-24RL-X
Zoro #
G9964516
UPC #
747545128669
Country of Origin
China

Dimensions

Overall Length
102 in
Overall Width
30 in
Overall Height
43 in
Bowl Size
18 in x 24 in
Bowl Depth
14 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
18 in
Work Surface Height
37 in
Bowl Width
24 in
Drainboard Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Drain Opening
3 1/2 in
Back Splash
Yes
Standards
NSF
Number of Stations
3
Side Splash
no
Faucet Mounting Centers
8 in
Gauge
16 ga
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Includes Work Table
No
Finish
Satin
Mounting Location - Faucet
Splash
Series
Economy Sink
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Mounting Type - Sinks
Floor
Includes Drainboard
Yes
Drainboard Location
Left Side/Right Side
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Number of Drainboards
2
Includes Basket Strainer
Basket Strainer Included
Sink Base Type
Frame
Indoor/Outdoor Usage
Indoor
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Splash
Number of Bowls
3
Number of Faucets
0
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 3 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Right And Left Drainboards, Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.