Floor Mount Scullery Sink, Stainless Steel Bowl Size 20" x 28"

  • Mfr # 9-83-60-24R

  • Zoro # G9964613


product price: $5,692.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-83-60-24R
Zoro #
G9964613
UPC #
747545106988
Country of Origin
United States

Dimensions

Overall Length
95 in
Overall Width
35 in
Overall Height
42 in
Bowl Size
20 in x 28 in
Bowl Depth
12 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
28 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Length
20 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Standards
NSF
Gauge
18 ga
Number of Stations
3
Back Splash
Yes
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Faucet Mounting Centers
8 in
Side Splash
no
Drain Opening
3 1/2 in
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Includes Basket Strainer
Basket Strainer Included
Sink Type
Kitchen
Number of Faucet Holes
2
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Finish
Satin
Sink Material
Stainless Steel
Includes Work Table
No
Indoor/Outdoor Usage
Indoor
Drainboard Location
Right Side
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
ADA Compliance
No
Series
Super Saver
Number of Drainboards
1
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Includes Drainboard
Yes
Includes Back Splash
Back Splash Included
Number of Faucets
0
Number of Bowls
3
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash

Description

Scullery Sink,95"x35"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.