Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount Scullery Sink, Stainless Steel Bowl Size 20" x 28"

  • Mfr # 9-83-60-24RL

  • Zoro # G9964604


product price: $5,809.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-83-60-24RL
Zoro #
G9964604
UPC #
747545106995
Country of Origin
United States

Dimensions

Overall Length
115 in
Overall Width
35 in
Overall Height
42 in
Bowl Size
20 in x 28 in
Bowl Depth
12 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
28 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Length
20 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Back Splash
Yes
Faucet Mounting Centers
8 in
Drain Opening
3 1/2 in
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Standards
NSF
Gauge
18 ga
Side Splash
no
Number of Stations
3
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Includes Drain Pipe
Drain Pipe Not Included
Finish
Satin
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Drainboard Location
Left Side/Right Side
Sink Material
Stainless Steel
Includes Work Table
No
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Base Type
Frame
Sink Type
Kitchen
Number of Drainboards
2
Includes Back Splash
Back Splash Included
Series
Super Saver
Includes Drainboard
Yes
ADA Compliance
No
Mounting Location - Faucet
Splash
Number of Faucet Holes
2
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Bowls
3
Number of Faucets
0

Description

Scullery Sink,115"x35"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.