Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24"

  • Mfr # FC-1-2424-24RLX

  • Zoro # G9964595


product price:  $1,331.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-1-2424-24RLX
Zoro #
G9964595
UPC #
747545128256
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
29 1/2 in
Overall Height
43 in
Bowl Size
24 in x 24 in
Bowl Depth
14 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
24 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
1
Number of Holes
2
Back Splash
Yes
Faucet Mounting Centers
8 in
Standards
NSF
Gauge
16 ga
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Side Splash
no
Number of Stations
1
Drain Opening
3 1/2 in
ADA Compliant
Not ADA Compliant
Bowl Shape
Square
Includes Back Splash
Back Splash Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Drainboard Location
Left Side/Right Side
Finish
Satin
Series
Economy Sink
Number of Drainboards
1
Sink Type
Kitchen
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
No
Includes Drainboard
Yes
Sink Base Type
Frame
Number of Faucet Holes
2
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucets
0
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Right And Left Drainboards, Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.