Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24"

  • Mfr # FC-3-2424-24RLX

  • Zoro # G9964507


product price:  $2,522.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-3-2424-24RLX
Zoro #
G9964507
UPC #
747545128737
Country of Origin
China

Dimensions

Overall Length
120 in
Overall Width
30 in
Overall Height
43 in
Bowl Size
24 in x 24 in
Bowl Depth
14 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
24 in
Drainboard Length
24 in
Bowl Width
24 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
4
Drain Opening
3 1/2 in
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Side Splash
no
Back Splash
Yes
Standards
NSF
Gauge
16 ga
Number of Stations
3
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Bowl Shape
Square
Includes Drain Pipe
Drain Pipe Not Included
Series
Economy Sink
Number of Drainboards
2
Includes Side Splash
Side Splash Not Included
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Includes Drainboard
Yes
Number of Faucet Holes
4
Finish
Satin
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Drainboard Location
Left Side/Right Side
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
ADA Compliance
No
Sink Base Type
Frame
Includes Work Table
No
Number of Faucets
0
Number of Faucet Mounting Holes
4
Number of Bowls
3
Faucet Mounting Location
Splash

Description

Scullery Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 3 Bowl, Back Splash 8-1/2 In., Mounting Type Floor, Number of Holes 4, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Right And Left Drainboards, Basket Drain, Stainless Steel Cross-Braced Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.