Zoro Homepage

Food shield cafeteria style 45 deg. angled front

  • Mfr # AFC-60

  • Zoro # G911076689


product price: $3,589.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-60
Zoro #
G911076689
UPC #
-
Country of Origin
United States

Description

Food shield, cafeteria style, 45 deg. angled front, fixed front glass, 60 in. long, 23 3/8 in. tall, heat tempered glass 3/8 in. thick front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, 1 in. stainless steel tubing with end caps Note: food shields are also known as sneeze guards or breath shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.