Shop ADVANCE TABCO
See all product information
Create Account
Galvanized 4 Leg -Caster Set
Mfr # TA-25G-4
Zoro # G023355771
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Gray
Caster Mount Type
Bolt Hole
Overall Depth
2 in
Overall Load Capacity
200 lb
Product Type
Caster Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-25G-4
- Zoro #
- G023355771
- UPC #
- 747545 17651 6
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 in
- Wheel Diameter
- 5 in
- Overall Width
- 5 in
- Overall Height
- 35 1/2 in
Details
- Frame Color
- Gray
- Caster Mount Type
- Bolt Hole
- Overall Load Capacity
- 200 lb
- Product Type
- Caster Kit
- For Leg Type
- Tubular
- Wheel Type
- Solid
- Item
- Caster Set
- Frame Material
- Stainless Steel
- Assembly
- Unassembled
- Caster Type
- (2) Rigid Locking, (2) Swivel
- Wheel Material
- Rubber
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
Description
Caster Set, Assembly Unassembled, Caster Mount Type Bolt Hole, Caster Type (2) Rigid Locking, (2) Swivel, For Leg Type Tubular, Frame Material Finish Not Applicable, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 35 1/2 in, Overall Load Capacity 200 lb, Overall Width 5 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Rubber, Wheel Type Solid, Frame Color Gray, ESD Safe No, Frame Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.