Gooseneck Kitchen Faucet, Manual, Single Hole Mount, 1 Hole
Mfr # K-121
Zoro # G6135857
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Chrome
Number of Handles
0
Faucet Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-121
Zoro #
G6135857
UPC #
747545137029
Country of Origin
China
Dimensions
Spout Length
3-1/2"
Manufacturers Warranty Length
90 days
Inlet Connection Size
1/2 in
Description
Spout, Fits Brand Advance Tabco, For Use With Mfr. Model Number 7-PS-18, 7-PS-30, 7-PS-59, 7-PS-62, 7-PS-63, 7-PS-78, 7-PS-82, 7-PS-86, 7-PS-90, 7-PS-96, 7-PS-99, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.