Zoro Homepage

Hand Sink, 20 In. W

  • Mfr # 7-PS-41

  • Zoro # G4182884


product price: $2,789.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
5 in
No. of Bowls
1
Flow Rate
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-41
Zoro #
G4182884
UPC #
747545104465
Country of Origin
United States

Dimensions

Bowl Size
14 in x 16 in
Bowl Depth
5 in
Faucet Hole Dia.
1 1/8 in
Overall Height
27 in
Overall Length
24 in
Back Splash Height
8 in
Overall Width
20 in
Manufacturers Warranty Length
90 day
Bowl Width
16 in
Bowl Length
14 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Description

ADA-Compliant Sink with Towel Dispenser, Material Of Construction Stainless Steel, Height(In) 27, Length(In) 24, Width(In) 20, Mounting Type Wall, Bowl Single, Bowl Size(In) 16x14x5, Includes AC/DC Operated Gooseneck Faucet and Deck Mounted, Liquid Soap Dispenser, Front Loading Paper Towel Dispenser, Stainless Steel Skirt with Removable Access Panel and Enclosed Bottom for Storage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.