Zoro Homepage

Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W

  • Mfr # 7-PS-50

  • Zoro # G4653275


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-50
Zoro #
G4653275
UPC #
747545104533
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Length
17 1/4 in
Faucet Hole Dia.
1 1/8 in
Overall Width
15 1/4 in
Back Splash Height
8 in
Overall Height
13 in
Manufacturers Warranty Length
90 day
Bowl Length
14 in
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Side Splash
no
Faucet Mounting Centers
4 in
Gauge
20 ga
Drain Opening
3 1/2 in
Faucet Operation
Dual Manual Handle
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Includes
Lever Drain with Overflow, P-Trap
ADA Compliant
Not ADA Compliant
Standards
CSA, NSF
Mounting Type
Wall
Number of Stations
1
Faucet Body Material
Brass
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Included
Water Inlet Connection Type
IPS
Mounting Type - Sinks
Wall
Sink Type
General Purpose
CEC Compliant
CEC Compliant
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Faucet
Faucet Included
Number of Bowls
1
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Drainboards
0

Description

Hand Sink,17.25"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.