Zoro Homepage

Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W

  • Mfr # 7-PS-66

  • Zoro # G3891632


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-66
Zoro #
G3891632
UPC #
747545104687
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Width
15 1/4 in
Overall Height
12 3/4 in
Overall Length
17 1/4 in
Back Splash Height
7 3/4 in
Faucet Hole Dia.
1 1/8 in
Side Splash Height
7 3/4 in
Manufacturers Warranty Length
90 day
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Bowl Width
10 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Mounting Type
Wall
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Standards
cCSAus, NSF
Includes
7-3/4 in Side Splash Guards
Drain Opening
3 1/2 in
Faucet Operation
Dual Manual Handle
Body Material
Stainless Steel
Faucet Mounting Centers
4 in
Gauge
20 ga
Side Splash
Yes
ADA Compliant
Not ADA Compliant
Faucet Body Material
Stainless Steel
Sink Type
General Purpose
Sink Material
Stainless Steel
Mounting Type - Sinks
Wall
Water Inlet Connection Type
IPS
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Included
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2

Description

Hand Sink,17.25"x15.25"x12.75",Silver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.