Zoro Homepage

Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W

  • Mfr # 7-PS-76

  • Zoro # G6937192


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-76
Zoro #
G6937192
UPC #
747545104793
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Side Splash Height
12 in
Overall Length
17 1/4 in
Overall Width
15 1/4 in
Overall Height
17 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
12 in
Manufacturers Warranty Length
90 day
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Bowl Length
14 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Description

Hand Sink, Stainless Steel, 20 Gauge, Single Bowl, Back Splash 12 In., Side Splash 12 In., Mounting Type Wall, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Splash Mounted Faucet, 12 In. Side Splash Guards

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.