Zoro Homepage

Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W

  • Mfr # 7-PS-81

  • Zoro # G6384926


product price: $2,070.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-81
Zoro #
G6384926
UPC #
747545104823
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Length
17 1/4 in
Back Splash Height
21 1/2 in
Faucet Hole Dia.
1 1/8 in
Overall Height
26 1/2 in
Overall Width
15 1/4 in
Manufacturers Warranty Length
90 day
Water Inlet Connection Size
1/2 in
Bowl Width
10 in
Bowl Length
14 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Faucet Operation
Sensor
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Standards
cCSAus, NSF
Mounting Type
Wall
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Gauge
20 ga
Drain Opening
3 1/2 in
Includes
Soap and Towel Dispenser
Side Splash
no
Back Splash
Yes
Faucet Mounting Centers
4 in
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Faucet Body Material
Stainless Steel
Mounting Type - Sinks
Wall
Number of Faucet Holes
1
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Included
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
IPS
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included

Description

Hand Sink, Stainless Steel, 20 Gauge, Single Bowl, Back Splash 7-3/4 In., Mounting Type Wall, Number of Holes 1, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Splash Mounted Electronic Faucet, Soap and Towel Dispenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.