Zoro Homepage

Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W

  • Mfr # 7-PS-87

  • Zoro # G7150044


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-87
Zoro #
G7150044
UPC #
747545104878
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Width
15 1/4 in
Faucet Hole Dia.
1 1/8 in
Side Splash Height
7 3/4 in
Back Splash Height
21 1/2 in
Overall Height
26 1/2 in
Overall Length
17 1/4 in
Manufacturers Warranty Length
90 day
Bowl Length
14 in
Bowl Width
10 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/8 in
Drain Opening Diameter
3 1/2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Side Splash
Yes
With Faucet / Without Faucet
With Faucet
Standards
cCSAus, NSF
Back Splash
Yes
Mounting Type
Wall
Gauge
20 ga
Faucet Mounting Centers
4 in
Body Material
Stainless Steel
Faucet Operation
Dual Manual Handle
Drain Opening
3 1/2 in
Includes
Soap and Towel Dispenser
ADA Compliant
Not ADA Compliant
Number of Stations
1
Includes Side Splash
Side Splash Included
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
2
Faucet Body Material
Stainless Steel
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Water Inlet Connection Type
IPS
Includes Drain Pipe
Drain Pipe Included
ADA Compliance
No
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Number of Bowls
1

Description

Hand Sink, Stainless Steel, 20 Gauge, Single Bowl, Back Splash 7-3/4 In., Side Splash 7-3/4 In., Mounting Type Wall, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Splash Mounted Faucet, Soap Dispenser, 7 3/4 In. Side Splash Guards

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.