Zoro Homepage

Hand Sink, Wall, 21-1/4 In. L, 17-1/4 In. W

  • Mfr # 7-PS-30

  • Zoro # G6218301


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
6 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-30
Zoro #
G6218301
UPC #
747545104311
Country of Origin
United States

Dimensions

Bowl Size
14 in x 16 in
Bowl Depth
6 in
Back Splash Height
7 3/4 in
Faucet Hole Dia.
1 1/8 in
Overall Width
17 1/4 in
Overall Height
17 1/4 in
Overall Length
21 1/4 in
Manufacturers Warranty Length
90 day
Water Inlet Connection Size
3/8 in
Bowl Width
16 in
Bowl Length
14 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Drain Opening
3 1/2 in
Faucet Mounting Centers
4 in
Body Material
Stainless Steel
Mounting Type
Wall
Faucet Operation
Single Knee Pedal
Includes
Backsplash, Knee Valve, Splash Mounted Gooseneck Faucet
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Gauge
18 ga
Side Splash
no
Number of Stations
1
Standards
CSA, NSF
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
General Purpose
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
ADA Compliance
No
Includes Faucet
Faucet Included
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor
Water Inlet Connection Type
IPS
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
1

Description

Hand Sink, Stainless Steel, 18 Gauge, Single Bowl, Back Splash 7-3/4 In., Mounting Type Wall, Number of Holes 1, Stainless Color/Finish, ADA Compliant No, Standards NSF, Includes Splash Mounted Gooseneck Faucet, Knee Valve, Backsplash

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.