Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink with Eye Wash, 15-1/4 In. W

  • Mfr # 7-PS-55

  • Zoro # G7608106


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-55
Zoro #
G7608106
UPC #
747545104557
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Overall Length
17 1/4 in
Overall Height
13 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Overall Width
15 1/4 in
Manufacturers Warranty Length
90 day
Height
13 in
Depth
5 in
Width
15 1/4 in
Bowl Width
10 in
Bowl Length
14 in
Water Inlet Connection Size
1/2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Side Splash
no
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Gauge
20 ga
ADA Compliant
No
Body Material
Stainless steel
Includes
Eye Wash Attachment, Splash Mounted Faucet
Standards
cCSAus, NSF
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Drain Opening
3 1/2 in
Number of Stations
1
Sink Type
General Purpose
Faucet Body Material
Stainless Steel
Sink Material
Stainless Steel
ADA Compliance
No
Includes Drain Pipe
No
Includes Basket Strainer
Yes
Includes Installation Hardware
Yes
Includes Back Splash
Yes
Includes Side Splash
No
Number of Faucet Holes
2
Mounting Type - Sinks
Wall
Water Inlet Connection Type
IPS
Mounting Location - Faucet
Splash
Includes Faucet
Yes
Indoor/Outdoor Usage
Indoor
Sub-Brand
Advance Tabco
Eyewash Bowl Material
Stainless Steel
Inlet Pipe Thread Type
IPS
Handle Material
Stainless Steel
Environment
General Purpose
Maximum Flow Rate
1 gpm
Mount Type
Wall

Description

Hand Sink, Color Silver, Depth 5 in, Height 13 in, Width 15 1/4 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Includes Eye Wash Attachment, Splash Mounted Faucet, Inlet Pipe Thread Type IPS, Mount Type Wall, ADA Compliant No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.