Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, With Faucet, 20 In. L, 24 In. W

  • Mfr # 7-PS-26

  • Zoro # G6846472


product price: $2,473.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 10 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-PS-26
Zoro #
G6846472
UPC #
747545104236
Country of Origin
United States

Dimensions

Bowl Size
14 in x 10 in
Bowl Depth
5 in
Back Splash Height
7 3/4 in
Side Splash Height
7 3/4 in
Overall Width
20 in
Faucet Hole Dia.
1 1/8 in
Overall Length
24 in
Overall Height
13 in
Manufacturers Warranty Length
90 day
Bowl Width
10 in
Bowl Length
14 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
1 gpm
Finish
Satin
Color
Silver
Item
Hand Sink
Mounting Type
Wall
Includes
Deck Mounted Soap Dispenser
Gauge
18 ga
Faucet Operation
Sensor
Side Splash
Yes
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Standards
cCSAus, NSF
Number of Stations
1
ADA Compliant
ADA Compliant
Body Material
Stainless Steel
Drain Opening
2 in
Faucet Mounting Centers
4 in
Includes Faucet
Faucet Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
ADA Compliance
Yes
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Included
Faucet Body Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
IPS
Mounting Location - Faucet
Deck
Faucet Mounting Location
Deck
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
1

Description

Hand Sink, Stainless Steel, 18 Gauge, Single Bowl, Back Splash 7-3/4 In., Mounting Type Wall, Number of Holes 1, Stainless Color/Finish, ADA Compliant Yes, Standards NSF, Includes Deck Mounted Electronic Faucet, Soap Dispenser, Basket Drain, Wall Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.