Ice Bin, 14 in H, 12 in W
- Mfr # D-12-IBL-X
- Zoro # G923356281
product price:Â
$
1,031.99
/ea
Free Shipping & Returns
Key Features
Includes
No Cold Plate
Storage Capacity
23 lb
Includes Legs
No
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-12-IBL-X
- Zoro #
- G923356281
- UPC #
- 747545 18196 1
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Drain Size
- 1 in
- Overall Width
- 12 in
- Overall Height
- 14 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Details
- Includes
- No Cold Plate
- Storage Capacity
- 23 lb
- Includes Legs
- No
- Compatible Manufacturer Part Number
- Universal
- Compatible Product Type
- Universal
- Door Type
- Sliding Cover
- Product Type
- Ice Bin
- Drain Thread Type
- IPS
- Material
- Stainless Steel
- Liner Material
- Stainless Steel
- Weight
- 22 lb
- Function
- Holds Bottles, Stores Ice
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Standards
- NSF
- Finish
- Unfinished
- Item
- Ice Bin
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 23 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 12 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 22 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.