Ice Bin, 14 in H, 33 in W
- Mfr # D-36-IBL-7
- Zoro # G823359429
product price:Â
$
3,156.99
/ea
Free Shipping & Returns
Key Features
Function
Holds Bottles, Stores Ice
Includes
7-Circuit Cold Plate
Standards
NSF
Features
Insulated, Removable Stainless Steel Sliding Cover
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36-IBL-7
- Zoro #
- G823359429
- UPC #
- 747545 18206 7
- Country of Origin
- United States
Dimensions
- Overall Height
- 14 in
- Overall Depth
- 18 in
- Drain Size
- 1/2 in
- Overall Width
- 33 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Details
- Function
- Holds Bottles, Stores Ice
- Includes
- 7-Circuit Cold Plate
- Standards
- NSF
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Material
- Stainless Steel
- Includes Legs
- No
- Compatible Product Type
- Universal
- Finish
- Unfinished
- Storage Capacity
- 75 lb
- Door Type
- Sliding Cover
- Product Type
- Ice Bin
- Compatible Manufacturer Part Number
- Universal
- Drain Thread Type
- IPS
- Weight
- 113 lb
- Item
- Ice Bin
- Liner Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 75 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 33 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 113 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.