Ice Bin, 33 in H, 42 in W
- Mfr # SLI-12-42
- Zoro # G823355803
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Weight
72 lb
Material
Stainless Steel
Overall Width
42 in
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-12-42
- Zoro #
- G823355803
- UPC #
- 747545 19163 2
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Height
- 33 in
- Drain Size
- 1/2 in
- Overall Depth
- 18 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Weight
- 72 lb
- Material
- Stainless Steel
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Finish
- Unfinished
- Item
- Ice Bin
- Compatible Product Type
- Universal
- Function
- Holds Bottles, Stores Ice
- Includes Legs
- Yes
- Standards
- NSF
- Drain Thread Type
- IPS
- Liner Material
- Stainless Steel
- Compatible Manufacturer Part Number
- Universal
- Product Type
- Ice Bin
- Storage Capacity
- 140 lb
- Door Type
- Sliding Cover
- Includes
- No Cold Plate
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 140 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 42 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 72 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.