Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 33 in H, 48 in W
- Mfr # SLI-12-48
- Zoro # G723357136
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Key Features
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Storage Capacity
161 lb
Overall Width
48 in
Liner Material
Stainless Steel
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-12-48
- Zoro #
- G723357136
- UPC #
- 747545 19165 6
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 18 in
- Overall Height
- 33 in
- Drain Size
- 1/2 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Item
- Ice Bin
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Storage Capacity
- 161 lb
- Liner Material
- Stainless Steel
- Compatible Product Type
- Universal
- Standards
- NSF
- Compatible Manufacturer Part Number
- Universal
- Function
- Holds Bottles, Stores Ice
- Weight
- 110 lb
- Material
- Stainless Steel
- Includes
- No Cold Plate
- Finish
- Unfinished
- Includes Legs
- Yes
- Door Type
- Sliding Cover
- Drain Thread Type
- IPS
- Product Type
- Ice Bin
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 161 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 48 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 110 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.