Ice Bin Cover, SS, 20g, 24 Bin
Mfr # SSC-24-X
Zoro # G7979505
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Cube Type
Does Not Make Ice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSC-24-X
Zoro #
G7979505
UPC #
747545195548
Country of Origin
United States
Details
Item
Ice Bin Cover,SS,20g,24 Bin
Cube Type
Does Not Make Ice
Description
The ADVANCE TABCO - SSC-24-X Ice Bin Cover is a stainless steel cover specifically designed for 24-bin storage units. With its precise dimensions, it provides a suitable fit over the bins, effectively protecting their contents from dust and other contaminants. This product does not produce ice.
Crafted from 20-gauge stainless steel, this bin cover boasts durability and longevity. The material's inherent strength ensures that it can withstand regular use without compromising its quality or performance. Its sleek finish not only enhances aesthetics but also offers ease of cleaning – an important factor in maintaining hygiene standards.
This product is particularly compatible with 24-bin storage units, making it a valuable addition to businesses requiring effective storage solutions. However, please note that this item does not make ice – it serves solely as a protective cover for your bins. Despite being designed for specific bin types, its robust construction and practical design render it adequate for general usage across various industries where organized storage plays an integral role.
Crafted from 20-gauge stainless steel, this bin cover boasts durability and longevity. The material's inherent strength ensures that it can withstand regular use without compromising its quality or performance. Its sleek finish not only enhances aesthetics but also offers ease of cleaning – an important factor in maintaining hygiene standards.
This product is particularly compatible with 24-bin storage units, making it a valuable addition to businesses requiring effective storage solutions. However, please note that this item does not make ice – it serves solely as a protective cover for your bins. Despite being designed for specific bin types, its robust construction and practical design render it adequate for general usage across various industries where organized storage plays an integral role.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.