Zoro Homepage

Ice Cooled Serving Counter 47-1/8 in.W x 30-5/8 in.D x 34-3/8 in.H accommodates

  • Mfr # CPU-3-DR

  • Zoro # G511089683


product price: $3,948.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPU-3-DR
Zoro #
G511089683
UPC #
-
Country of Origin
United States

Description

Ice Cooled Serving Counter, 47-1/8 in.W x 30-5/8 in.D x 34-3/8 in.H, accommodates 3 12 in. x 20 in. pans inserts up to 6-1/4 in. deep with additional space below for ice, stainless steel shelf with removable 8 in. x 3/8 in. thick poly cutting board, 1 in. drain, 22/430 stainless steel top, stainless steel enclosed base with 2 sliding doors & 18 gauge stainless steel fixed undershelf, adjustable plastic bullet feet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.