Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink, 64"x25.5"x42.5", Silver

  • Mfr # K7-CS-32

  • Zoro # G9906373


product price: $2,305.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7-CS-32
Zoro #
G9906373
UPC #
747545139177
Country of Origin
United States

Dimensions

Overall Length
64 in
Overall Width
25 1/2 in
Overall Height
42 1/2 in
Bowl Size
20 in x 12 in
Bowl Depth
12 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Bowl Width
12 in
Work Surface Height
36 1/2 in
Drainboard Length
12 in
Bowl Length
20 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Kitchen Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
3
Number of Holes
2
Faucet Mounting Centers
8 in
Standards
NSF
Back Splash
Yes
Drain Opening
3 in
Number of Stations
3
Gauge
18 ga
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Side Splash
no
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Sink Type
Kitchen
Includes Faucet
Faucet Not Included
Includes Work Table
No
Finish
Satin
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Drainboard Location
Left Side/Right Side
Mounting Type - Sinks
Floor
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Number of Drainboards
2
Series
Convience Store Sink
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Includes Drainboard
Yes
Includes Back Splash
Back Splash Included
Number of Faucets
0
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Bowls
3

Description

Lavatory Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Silver,Overall Length 64 In.,Overall Width 25-1/2 In.,Overall Height 36 In.,Bowl Size 12 In. x 20 In. x 12 In.,Bowl Depth 12 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 18,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.