
Mixer Table, Stainless Steel 36X36
Mfr # MT-SS-363
Zoro # G0936809
product price: $1,114.99
/ea
Free Shipping & Returns
Key Features
Width
36
Depth
36
Height
24
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-SS-363
Zoro #
G0936809
UPC #
-
Country of Origin
United States
Dimensions
Width
36
Depth
36
Height
24
Details
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Gauge
18
Item
Mixer Table
Description
Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Stainless Steel, Width 36, Depth 36, Height 24, Gauge 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.