Zoro Homepage

Mobile Hand Sink cold water only self-contained

  • Mfr # SHK-MSC-31C

  • Zoro # G911096441


product price: $5,344.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHK-MSC-31C
Zoro #
G911096441
UPC #
-
Country of Origin
United States

Description

Mobile Hand Sink, cold water only, self-contained, 31 in.W x 26 in.D x 35-1/2 in.H overall, sink bowl 10 in.W x 14 in.D x 5 in.deep with flat strainer drain, gooseneck faucet, 1 hinged door with latch handle, includes: removable 2 5 gallon fresh water tanks & 2 7 gallon waste water tanks, water pump, stainless steel construction, 4 4 in. casters 2 braked, cord with NEMA5-15P, 15amp, 120v/60/1-ph, UL, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.