Mop Sink 20 in x 16 in, 1, Floor Mount, 16 ga. 304 Stainless Steel

  • Mfr # 9-OP-20

  • Zoro # G4212887


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
10 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-OP-20
Zoro #
G4212887
UPC #
747545107237
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
25 in
Bowl Depth
6 in
Overall Width
21 in
Bowl Size
20 in x 16 in
Manufacturers Warranty Length
90 day
Bowl Length
20 in
Bowl Width
16 in
Drain Opening Diameter
2 in

Details

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Back Splash
No
Item
Mop Sink
Body Material
304 stainless steel
With Faucet / Without Faucet
Without Faucet
Gauge
16 ga
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Standards
AB1953 Compliant, CSA Compliant, NSF/ANSI 61 Compliant
Finish
Satin
Includes
Mop Sink Drain
Number of Stations
1
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Mop
Includes Back Splash
Back Splash Not Included
Sink Material
Stainless Steel
Includes Drop Front
Drop Front Not Included
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 6 in, Rectangular, Bowl Size 20 in x 16 in, Silver, Drain Opening 2 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 10 in, Overall Length 25 in, Overall Width 21 in, Advance Tabco, Side Splash Height Not Applicable, Stainless Steel, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.