Mop Sink 20 in x 16 in, 1, Floor Mount, 16 ga. 304 Stainless Steel

  • Mfr # 9-OP-40DF

  • Zoro # G6578406


product price:  $2,225.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
16 in
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-OP-40DF
Zoro #
G6578406
UPC #
747545172013
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Length
25 in
Bowl Depth
12 in
Overall Width
18 1/2 in
Bowl Size
20 in x 16 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1/2"
Bowl Length
20 in
Bowl Width
16 in
Drain Opening Diameter
2 in

Details

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Back Splash
No
With Faucet / Without Faucet
Without Faucet
Item
Mop Sink
Includes
Mop Sink Drain
Body Material
Stainless Steel
Gauge
16 ga
Finish
Satin
Standards
AB1953 Compliant, CSA Compliant, NSF/ANSI 61 Compliant
ADA Compliant
Not ADA Compliant
Side Splash
No
No. of Bowls
1
ADA Compliance
No
Number of Stations
1
Includes Basket Strainer
Basket Strainer Not Included
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Mop
Includes Back Splash
Back Splash Not Included
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Drop Front
Drop Front Included
Number of Bowls
1

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 12 in, Rectangular, Bowl Size 20 in x 16 in, Silver, Drain Opening 2 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 16 in, Overall Length 25 in, Overall Width 18 1/2 in, Advance Tabco, Side Splash Height Not Applicable, Stainless Steel, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.