Mop Sink 28 in x 20 in, 1, Floor Mount, 16 ga. 304 Stainless Steel

  • Mfr # 9-OP-48

  • Zoro # G6946152


product price:  $1,505.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
16 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-OP-48
Zoro #
G6946152
UPC #
747545107275
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Length
33 in
Bowl Depth
12 in
Overall Width
25 in
Bowl Size
28 in x 20 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1/2"
Bowl Width
20 in
Bowl Length
28 in
Drain Opening Diameter
2 in

Details

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Item
Mop Sink
Back Splash
No
Includes
Mop Sink Drain
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
No. of Bowls
1
Standards
AB1953 Compliant, CSA Compliant, NSF/ANSI 61 Compliant
Side Splash
No
Finish
Satin
Gauge
16 ga
Number of Stations
1
ADA Compliance
No
Includes Back Splash
Back Splash Not Included
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Mop
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Number of Bowls
1
Includes Drop Front
Drop Front Not Included

Description

Mop Sink, ADA Compliance No, Back Splash Height Not Applicable, Bowl Depth 12 in, Rectangular, Bowl Size 28 in x 20 in, Silver, Drain Opening 2 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 16 in, Overall Length 33 in, Overall Width 25 in, Advance Tabco, Side Splash Height Not Applicable, Stainless Steel, Sink Type Mop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.