Shop ADVANCE TABCO
See all product information
Create Account
PlateShelf, Brown/Silver, SS, 24inW
- Mfr # TA-962
- Zoro # G523353666
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Shelf Type
Plate Shelf
Overall Fixed Height
25 in
Adjustability
Adjustable Height
Frame Material
Stainless Steel
Color
Silver, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-962
- Zoro #
- G523353666
- UPC #
- 747545 15492 7
- Country of Origin
- United States
Dimensions
- Overall Fixed Height
- 25 in
- Overall Depth
- 10 in
- For Top Width
- 10 in
- Overall Width
- 24 in
- Fits Chest Size
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
Details
- Shelf Type
- Plate Shelf
- Adjustability
- Adjustable Height
- Frame Material
- Stainless Steel
- Color
- Silver, Brown
- Number of Outlets
- 0
- Overall Load Capacity
- 25 lb
- Metal Material Gauge
- 14 ga
- Item
- Equipment Stand Shelf
- Features
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
- Weight
- 28 lb
- Assembly
- Unassembled
- Top Material
- Stainless Steel
- Standards
- NSF
- Compatible Manufacturer Part Number
- TA-922 to TA-928
- Wire Color
- Silver, Brown
Description
Equipment Stand Shelf, Shelf Type Plate Shelf, Assembly Unassembled, Color Silver, Brown, Frame Material Stainless Steel, Includes Not Applicable, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Number of Outlets 0, Overall Depth 10 in, Overall Fixed Height 25 in, Overall Load Capacity 25 lb, Overall Width 24 in, Top Material Stainless Steel, Adjustability Adjustable Height, ESD Safe No, For Top Width 10 in, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.