Shop ADVANCE TABCO
See all product information
Create Account
PlateShelf, Brown/Silver, SS, 60inW
- Mfr # TA-965
- Zoro # G423360009
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Shelf Type
Plate Shelf
Overall Depth
10 in
Overall Load Capacity
25 lb
Features
Mount on Equipment Stand Below Cutting Board or Cutting Surface
Top Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-965
- Zoro #
- G423360009
- UPC #
- 747545 15495 8
- Country of Origin
- United States
Dimensions
- Overall Depth
- 10 in
- Overall Fixed Height
- 25 in
- Overall Width
- 60 in
- For Top Width
- 10 in
- Fits Chest Size
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
Details
- Shelf Type
- Plate Shelf
- Overall Load Capacity
- 25 lb
- Features
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
- Top Material
- Stainless Steel
- Assembly
- Unassembled
- Standards
- NSF
- Item
- Equipment Stand Shelf
- Weight
- 37 lb
- Frame Material
- Stainless Steel
- Metal Material Gauge
- 14 ga
- Adjustability
- Adjustable Height
- Color
- Silver, Brown
- Number of Outlets
- 0
- Compatible Manufacturer Part Number
- TA-922 to TA-928
- Wire Color
- Silver, Brown
Description
Equipment Stand Shelf, Shelf Type Plate Shelf, Assembly Unassembled, Color Silver, Brown, Frame Material Stainless Steel, Includes Not Applicable, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Number of Outlets 0, Overall Depth 10 in, Overall Fixed Height 25 in, Overall Load Capacity 25 lb, Overall Width 60 in, Top Material Stainless Steel, Adjustability Adjustable Height, ESD Safe No, For Top Width 10 in, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.