Shop ADVANCE TABCO
See all product information
Create Account
PlateShelf, Brown/Silver, SS, 72inW
- Mfr # TA-966
- Zoro # G223359043
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Weight
40 lb
Adjustability
Adjustable Height
For Top Width
10 in
Frame Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-966
- Zoro #
- G223359043
- UPC #
- 747545 15496 5
- Country of Origin
- United States
Dimensions
- For Top Width
- 10 in
- Overall Fixed Height
- 25 in
- Overall Depth
- 10 in
- Overall Width
- 72 in
- Fits Chest Size
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
Details
- Standards
- NSF
- Weight
- 40 lb
- Adjustability
- Adjustable Height
- Frame Material
- Stainless Steel
- Number of Outlets
- 0
- Top Material
- Stainless Steel
- Color
- Silver, Brown
- Overall Load Capacity
- 25 lb
- Features
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
- Item
- Equipment Stand Shelf
- Shelf Type
- Plate Shelf
- Assembly
- Unassembled
- Metal Material Gauge
- 14 ga
- Compatible Manufacturer Part Number
- TA-922 to TA-928
- Wire Color
- Silver, Brown
Description
Equipment Stand Shelf, Shelf Type Plate Shelf, Assembly Unassembled, Color Silver, Brown, Frame Material Stainless Steel, Includes Not Applicable, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Number of Outlets 0, Overall Depth 10 in, Overall Fixed Height 25 in, Overall Load Capacity 25 lb, Overall Width 72 in, Top Material Stainless Steel, Adjustability Adjustable Height, ESD Safe No, For Top Width 10 in, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.