PlateShelf, Silver/Brown, SS, 48inW
- Mfr # TA-964
- Zoro # G023357041
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
For Top Width
10 in
Overall Fixed Height
25 in
Color
Silver, Brown
Features
Mount on Equipment Stand Below Cutting Board or Cutting Surface
Number of Outlets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-964
- Zoro #
- G023357041
- UPC #
- 747545 15494 1
- Country of Origin
- United States
Dimensions
- For Top Width
- 10 in
- Overall Fixed Height
- 25 in
- Overall Depth
- 10 in
- Overall Width
- 48 in
- Fits Chest Size
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
Details
- Color
- Silver, Brown
- Features
- Mount on Equipment Stand Below Cutting Board or Cutting Surface
- Number of Outlets
- 0
- Item
- Equipment Stand Shelf
- Frame Material
- Stainless Steel
- Metal Material Gauge
- 14 ga
- Standards
- NSF
- Weight
- 34 lb
- Assembly
- Unassembled
- Shelf Type
- Plate Shelf
- Overall Load Capacity
- 25 lb
- Adjustability
- Adjustable Height
- Top Material
- Stainless Steel
- Compatible Manufacturer Part Number
- TA-922 to TA-928
- Wire Color
- Silver, Brown
Description
Equipment Stand Shelf, Shelf Type Plate Shelf, Assembly Unassembled, Color Silver, Brown, Frame Material Stainless Steel, Includes Not Applicable, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Number of Outlets 0, Overall Depth 10 in, Overall Fixed Height 25 in, Overall Load Capacity 25 lb, Overall Width 48 in, Top Material Stainless Steel, Adjustability Adjustable Height, ESD Safe No, For Top Width 10 in, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.