Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-309

  • Zoro # G223359654


product price:  $2,318.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG welded
NSF Certified
NSF Certified
Edge Shape
Square
Height Adjustment Mechanism
Adjustable Foot
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-309
Zoro #
G223359654
UPC #
747545 16281 6
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Back Stop Height
6 in
Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
108 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Backsplash Height
6 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Overall Width
108 in

Details

Features
All TIG welded
NSF Certified
NSF Certified
Edge Shape
Square
Number of Drawers
0
Portability
Stationary
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Assembly
Unassembled
Maximum Shelf Load Capacity
200
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Number of Bins
0
Item
Work Table
Frame Material
Stainless Steel
Color
Silver
Included Components
Backsplash, Side and Rear Crossrails
Standards
NSF
Top Material
Poly-Vance
For Environment
Food Industry
For Location
Indoor
Overall Load Capacity
1,200 lb
Expandable Work Surface
No
Number of Flow Rails
0
Number of Shelves
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.