Shop NATIONAL HARDWARE
See all product information
Create Account
2.5 in. H X 4.25 in. W X 8.63 in. L Steel Flip Heavy Duty Latch
- Mfr # N109-001
- Zoro # G2709810
product price:
$
36.35
/ea
Key Features
For Use With
Gates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N109-001
- Zoro #
- G2709810
- UPC #
- 886780017458
- Country of Origin
- China
- Item
- Heavy Duty Latch
- For Use With
- Gates
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Easy reversible design for left or right handing installation
- • Heavy duty for extra strength
- • Can be padlocked for added security
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.