Prep Table Sink Unit 96 in.W x 30 in.D 14 gauge 304 stainless steel top with

  • Mfr # DL-30-96

  • Zoro # G411220490


product price:  $5,387.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-30-96
Zoro #
G411220490
UPC #
-
Country of Origin
United States

Description

Prep Table Sink Unit, 96 in.W x 30 in.D, 14 gauge 304 stainless steel top with 1 16 in.W x 20 in.D front-to-back x 4 in. deep sink bowl & 1 16 in.W x 20 in.D front-to-back x 8 in. deep sink bowl, 1 deck mounted goose neck faucet, Poly-Vance sliding cutting board, 10 in.H backsplash, no drip edge, stainless steel drawer, stainless steel legs & adjustable undershelf, adjustable stainless steel bullet feet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.