Shop ADVANCE TABCO
Additional $115.00 delivery surcharge applies per item.
See details
Create Account
Prestige Underbar Glass Rack Storage Unit enclosed top with drain pan 4 in.W x 25 in.D x 36 in.H
- Mfr # PRCR-19-24
- Zoro # G011078798
product price:Â
$
1,080.00
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
- PRCR-19-24
- Zoro #
- G011078798
- UPC #
- -
- Country of Origin
- United States
Description
Prestige Underbar Glass Rack Storage Unit, enclosed top with removable perforated drain pan with 1 in. drain, 24 in.W x 25 in.D x 36 in.H, 7 in. backsplash, holds 3 glass racks with adjustable slides, 1 in. drain in bottom of cabinet, stainless steel construction, adjustable stainless steel bullet feet, NSF
Documents & Resources