Prestige Uni-Serv Speed Bar 60 in.W x 30 in.D x 36 in.H

  • Mfr # PRU-24-60R-10

  • Zoro # G411078589


product price: $4,829.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRU-24-60R-10
Zoro #
G411078589
UPC #
-
Country of Origin
United States

Description

Prestige Uni-Serv Speed Bar, 60 in.W x 30 in.D x 36 in.H overall, 7 in. backsplash, 30 in.W x 11 in.D x 11 in. deep insulated ice bin on right with 10-circuit cold plate, 89 lb ice capacity, dump sink with 3-1/2 in. basket drain, 4 in. splash mount faucet with swing spout, recessed drainboard with removable perforated top for glasses, blender station with recess outlet, 30 in. speed rail, 1-3/4 in. return with soda gun knock-out, stainless steel construction, stainless steel legs with adjustable plastic bullet feet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.