Refrigerated Cold Pan 31-13/16 in.W x 30-3/4 in.D x 34-1/8 in.H

  • Mfr # MACP-2-BS

  • Zoro # G311095754


product price: $7,708.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACP-2-BS
Zoro #
G311095754
UPC #
-
Country of Origin
United States

Description

Refrigerated Cold Pan, 31-13/16 in.W x 30-3/4 in.D x 34-1/8 in.H overall, fully insulated 27-5/16 in.W x 20 in.D x 8 in. deep well, accommodates 2 12 in. x 20 in. pans up to 6-1/4 in. deep, with additional space below for cold air circulation, digital programmable thermostat, 8 in.D x 3/8 in. thick cutting board, enclosed front & sides with rear open storage, stainless steel construction, self-contained refrigeration housed in a 16 gauge galvanized under structure, expansion valve, 1 in. drain, adjustable plastic bullet feet, ETLus, ETL-Sanitation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.