Refrigerated Cold Pan 31-13/16 in.W x 36-1/4 in.D x 35 in.H

  • Mfr # HDRCP-2-BS

  • Zoro # G611096161


product price: $11,342.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDRCP-2-BS
Zoro #
G611096161
UPC #
-
Country of Origin
United States

Description

Refrigerated Cold Pan, 31-13/16 in.W x 36-1/4 in.D x 35 in.H overall, accommodates 2 12 in. x 20 in. pans up to 6-1/4 in. deep, with additional space below for cold air circulation, 18/304 stainless steel top with black polyethylene thermal breaker marine edge, 18/304 stainless steel liner with 3 in. recessed top, programmable digital thermostat, stainless steel shelf with 8 in.D x 3/8 in. thick poly cutting board, fully insulated 18/304 stainless steel body, self contained refrigeration, ETLus, ETL-Sanitation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.