Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Cold Pan 62-1/2 in.W x 30-3/4 in.D x 34-1/8 in.H

  • Mfr # MACP-4-DR

  • Zoro # G511096452


product price: $10,456.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACP-4-DR
Zoro #
G511096452
UPC #
-
Country of Origin
United States

Description

Refrigerated Cold Pan, 62-1/2 in.W x 30-3/4 in.D x 34-1/8 in.H overall, fully insulated 57-15/16 in. W x 20 in.D x 8 in. deep well accommodates 4 12 in. x 20 in. pans up to 6-1/4 in. deep, with additional space below for cold air circulation, digital programmable thermostat, 8 in.D x 3/8 in. thick cutting board, enclosed front & sides with rear storage with sliding doors, stainless steel construction, self-contained refrigeration housed in a 16 gauge galvanized under structure, expansion valve, 1 in. drain, adjustable plastic bullet feet, ETLus, ETL-Sanitation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.