Refrigerated Cold Pan 77-3/4 in.W x 30-3/4 in.D x 34-1/8 in.H
Mfr # MACP-5-DR
Zoro # G911096397
product price: $11,449.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MACP-5-DR
Zoro #
G911096397
UPC #
-
Country of Origin
United States
Description
Refrigerated Cold Pan, 77-3/4 in.W x 30-3/4 in.D x 34-1/8 in.H overall, fully insulated 73-1/4 in.W x 20 in.D x 8 in. deep well accommodates 5 12 in. x 20 in. pans up to 6-1/4 in. deep, with additional space below for cold air circulation, digital programmable thermostat, 8 in.D x 3/8 in. thick cutting board, enclosed front & sides with rear storage with sliding doors, stainless steel construction, self-contained refrigeration housed in a 16 gauge galvanized under structure, expansion valve, 1 in. drain, adjustable plastic bullet feet, ETLus, ETL-Sanitation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.