Shop ADVANCE TABCO
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
Regaline Sink 1-compartment with left-hand drainboard
- Mfr # 93-21-20-36L
- Zoro # G111074300
product price:Â
$
3,102.99
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
- 93-21-20-36L
- Zoro #
- G111074300
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 1-compartment, with left-hand drainboard, 20 in. front-to-back x 20 in. W compartment, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 16 gauge 304 stainless steel, 36 in. drainboard, overall 28 in. F/B x 62 in. L/R
Documents & Resources