Shop ELKAY
See all product information
Create Account
16 Gauge SS 30-1/2" x 18-1/2" x 10" Single Bowl Undermount Sink Kit w/ Filtered Beverage Faucet
- Mfr # EFRU281610TFG
- Zoro # G106006682
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30.5
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFRU281610TFG
- Zoro #
- G106006682
- UPC #
- 94902141404
- Country of Origin
- China
- Mounting Type
- Undermount
- Body Material
- Stainless Steel
- Finish
- Stainless Steel
- Gauge
- 16 ga
- Bowl Shape
- Rectangular
- Includes
- LKAV71FLS Beverage Faucet and Filter with EFRU281610T Sink, CTXBG2614 Bottom Grid, LKDD Deep Strainer Drain, Cleaning Kit
- No. of Bowls
- 1
- Weight
- 40
Dimensions
- Overall Length
- 30.5
- Overall Height
- 10
- Width
- 18.5
- Minimum Cabinet Size
- 36
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.