Regaline Sink 1-compartment with right-hand drainboard
- Mfr # 9-1-24-18R
- Zoro # G911074104
product price:Â
$
2,534.99
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
- 9-1-24-18R
- Zoro #
- G911074104
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 1-compartment, with right-hand drainboard, 20 in. front-to-back x 16 in.W sink compartment, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 18 in. drainboard, 1 in. adjustable bullet feet, 18 gauge 304 stainless steel, overall 28 in. F/B x 40 in. L/R, NSF
Documents & Resources